Shop All Task Chairs
Bevco
Vinyl Task Chair, 21-1/2" to 31-1/2", No Arms, Black
Mfr # 9551M-S-BKV
Zoro # G6066855
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 21-1/2" to 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 9551M-S-BKV
- Zoro # G6066855
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 21-1/2" to 31-1/2" |
Seat Width | 20" |
Seat Depth | 18 in |
Back Height | 16" |
Seat Height Min. | 21 1/2 in |
Overall Width | 27 in |
Overall Height | 52 in |
Overall Depth | 27 in |
Seat Height Max. | 31 1/2 in |
Back Width | 17 1/2 in |
Maximum Overall Height | 52 in |
Minimum Overall Height | 21 1/2 in |
Minimum Seat Height | 21 1/2 in |
Notional Size | Standard |
Maximum Seat Height | 31 1/2 in |
Seat-Depth | 18" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 31 1/2 in, Maximum Overall Height 52 in, Seat Color Black, Frame Color Silver, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Vinyl, Back Material Vinyl, Caster/Glide Type Mushroom Glides, Frame Material Aluminum, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Integra, Style Classification Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 23 1/2-, Fixed (452R16)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501-BLK-AA)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7601-BLK)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- Bevco Office Chairs