Shop All Adjustable Bar Stools
Bevco
Value-Line Maintenance Repair Stool, 16-21" St Ht
Mfr # V3081P
Zoro # G7458902
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 20 in
- Caster Type Dual-Wheel Carpet Casters
- Seat Height Range 16 in to 20 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # V3081P
- Zoro # G7458902
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 20 in |
Seat Height Range | 16 in to 20 in |
Seat Depth | 14 in |
Seat Diameter | 14 in |
Adjustable Seat Height | Yes |
Maximum Seat Height | 22 1/2 in |
Minimum Seat Height | 18 in |
Seat Width/Diameter | 14 in |
Description
Round Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 22 1/2 in, Minimum Seat Height 18 in, Overall Height 20 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- KASON Spring Latch with Cylinder Lock (10058CL05020)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- BEVCO Sit Stand w/ tilt, 22-32" Seat Height, Glides only (3505)
- BEVCO Maintenance Repair Stool w/ tool tray, 20-27" Seat ht. (3357)
- BEVCO Value-Line Maintenance Repair Stool, 18-23" St Ht (V3081F)
- BEVCO Maintenance Repair Stool w/ tool tray, 16-21" Seat ht. (3057)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Casters, Blu (BR-FDHSO-RG-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- Bevco Adjustable Bar Stools