Shop All Task Chairs
Bevco
Task Chairs, 24 in to 34 in Height, Navy Blue
Mfr # V850SHC
Zoro # G803912439
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chairs
- Seat Material Fabric
- Seat Height Range 24 in to 34 in
- Seat Width 18 in
- Seat Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # V850SHC
- Zoro # G803912439
- UPC # N
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 24 in to 34 in |
Seat Width | 18 in |
Seat Depth | 18 in |
Back Height | 15 in |
Back Width | 16 in |
For Workbench Height | 34 to 44 in |
Seat Height - Minimum | 24 in |
Seat Height - Maximum | 34 in |
Description
ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 24 in to 34 in, Color Navy, Seat Width 18 in, Seat Depth 18 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 15 in, Back Width 16 in, Base Five-Star Black Nylon, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, For Workbench Ht. 34 in to 44 in, Number of Casters 5, Number of Glides 0, Foot Support Yes, Partially Assembled, Standards ANSI/BIFMA, Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7601-BLK)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- BEVCO Fabric Task Chair, 21-1/2" to 31-1/2", Black (9551M-E-EBF)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- BEVCO Vinyl Task Chair, 21-1/2" to 31-1/2", No Arms, Black (9551M-S-BKV)
- Bevco Seating