Shop All Desk Chairs
This Product is Discontinued
Bevco
Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (Discontinued)
Mfr # V7507CC
Zoro # G4128975
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 22-1/2" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # V7507CC
- Zoro # G4128975
- Country of Origin Italy
- Category Desk Chairs
Dimensions
Seat Height Range | 22-1/2" to 32" |
Seat Width | 18" |
Seat Depth | 17 in |
Back Height | 12" |
Back Width | 17 in |
Seat Height Max. | 31 1/2 in |
Seat Height Min. | 42 in |
Overall Height | 48 1/2 in |
Overall Width | 27 in |
Overall Depth | 27 in |
Seat-Depth | 17" |
Description
Drafting Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Black, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Series Breva, Standards ANSI BIFMA X5.1, Back Height 12 in, Back Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.