Shop All Task Chairs
This Product is Discontinued
Bevco
Task Chair, 20-1/2" to 30-1/2", Black (Discontinued)
Mfr # 7551E
Zoro # G7125562
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Seat Height Range 20-1/2" to 30-1/2"
- Seat Width 18-1/2"
- Seat Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 7551E
- Zoro # G7125562
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 20-1/2" to 30-1/2" |
Seat Width | 18-1/2" |
Seat Depth | 17 in |
Back Height | 12-1/2" |
Back Width | 16 1/2 in |
Seat-Depth | 17" |
Description
ESD Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 20-1/2 in to 30-1/2 in, Color Black, Cushion 1-1/2 in, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , For Workbench Ht. 27-1/2 in to 40-1/2 in, Number of Casters 0, Number of Glides 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.