Bevco

Sit/Stand Stool w/ tilt, poly seat, 20-30" Seat Height (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Adjustable Bar Stools

Key Features

  • Color Black
  • Series Sit Stand
  • Overall Height 32 in
  • Caster Type Mushroom Glides
  • Seat Height Range 20 in to 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 32 in
Seat Height Range 20 in to 30 in
Seat Depth 13 in
Seat Diameter 14 in
Adjustable Seat Height Yes
Maximum Seat Height 30 in
Seat Width/Diameter 14 in
Minimum Seat Height 20 in

Description

Sit/Stand Stool, Base Design 5-Star, Mobility Stationary, Backrest No, Base Color Silver, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 30 in, Minimum Seat Height 20 in, Overall Height 32 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Includes Glides Yes, Load Capacity 300 lb, Puncture Resistant Yes, Seat Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products