Shop All Stem Casters
Bevco
Single Rubber Wheel Casters, PK5, PK5
Mfr # CAR5S
Zoro # G7567271
product price: $49.50
/pk 5, $9.90/ea
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 in
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # CAR5S
- Zoro # G7567271
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 in |
Stem Length | 1 in |
Wheel Dia. | 2 in |
Stem Dia. | 7/16 in |
Overall Height | 3 in |
Caster Stem Size | 7/16 in x 1 in |
Description
Friction-Ring Stem Caster Kit, Swivel Caster, 550 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 in Mounting Height, Plain, 7/16 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 5K PULL CAP (E-TUG-HD-50)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- KELLEY Holdown Release Chains/Cables, Release C (032-106)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-AM)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-BLUE-112-4)
- RUBBERMAID COMMERCIAL Replacement Bayonet-Stem Swivel Casters, Threaded Stem 0.26 in.x2 in., 3 in. Hard Urethane Wheel, Gray (FG3530L10000)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H21)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-BLK-112)
- DURASTAR Caster; 2x7/8 Swvl Fork, Side Lock Brake; 2x7/8 Hard Rubber Wheel, Bla (10SL278HR80B)
- RICHELIEU 4 in Swivel Rubber Gate Caster Black (F24807)
- Bevco Casters