Shop All Furniture Accessories
This Product is Discontinued
Bevco
Replacement Mushroom Glides, PK5 (Discontinued)
Mfr # MG
Zoro # G3947903
This Product is Discontinued
Key Features
- Type Bevco Poly Seating
- Color Black
- Overall Diameter 2 in
- Product Type Glide
- Tip Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # MG
- Zoro # G3947903
- Country of Origin China
- Category Furniture Accessories
Dimensions
Overall Diameter | 2 in |
Overall Height | 2 1/2 in |
Details
Item | Replacement Glides |
Type | Bevco Poly Seating |
Color | Black |
Product Type | Glide |
Tip Color | Black |
Attachment Method | Slip-On |
Shape | Round |
ESD Conductive | No |
Number of Glides | 5 |
Description
Replacement Glides, Attachment Method Slip-On, ESD Conductive No, Overall Diameter 2 in, Overall Height 2 1/2 in, Tip Color Black, Product Type Glide, Number of Glides 5, Shape Round, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.