Shop All Task Chairs
Bevco
Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black
Mfr # V7307MG
Zoro # G6435694
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 18" to 25-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # V7307MG
- Zoro # G6435694
- Country of Origin Italy
- Category Task Chairs
Dimensions
Seat Height Range | 18" to 25-3/4" |
Seat Width | 18" |
Seat Depth | 17 in |
Back Height | 12" |
Seat Height Min. | 18 in |
Back Width | 17 in |
Overall Depth | 27 in |
Seat Height Max. | 25 in |
Overall Width | 27 in |
Overall Height | 41 3/4 in |
Notional Size | Standard |
Maximum Seat Height | 26 in |
Maximum Overall Height | 41 3/4 in |
Minimum Seat Height | 18 in |
Back Depth | 1 1/2 in |
Seat-Depth | 17" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 26 in, Maximum Overall Height 41 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Poly, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Breva Value-Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501-BLK-AA)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- BEVCO Polyurethane Task Chair, 19" to 26-3/4", No Arms, Black (V7307HC)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- Bevco Seating