Shop All Task Chairs
Bevco
Polyurethane Drafting Chair, 15" to 20", No Arms, Black
Mfr # 7001D-3750S/5
Zoro # G2063253
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 15" to 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 7001D-3750S/5
- Zoro # G2063253
- Country of Origin Italy
- Category Task Chairs
Dimensions
Seat Height Range | 15" to 20" |
Seat Width | 19-1/4" |
Seat Depth | 17 1/2 in |
Back Height | 14-1/2" |
Seat Height Min. | 31 in |
Overall Width | 25 in |
Overall Depth | 25 in |
Seat Height Max. | 26 in |
Overall Height | 41 in |
Back Width | 15 1/2 in |
Back Depth | 1 in |
Minimum Seat Height | 15 in |
Maximum Overall Height | 41 in |
Caster/Glide Diameter | 3 in |
Maximum Seat Height | 20 in |
Notional Size | Big and Tall |
Seat-Depth | 17-1/2" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 20 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Universal Table Dolly (UTD2)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- BEVCO Fabric Task Chair, 21-1/2" to 31-1/2", Black (9551M-E-EBF)
- BEVCO Vinyl Task Chair, 23" to 33", Royal Blue (9551M-E-BLV)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501-BLK-AA)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVGR)
- Bevco Task Chairs