Shop All Task Chairs
Bevco
Polyurethane Drafting Chair, 15" to 20", No Arms, Black
Mfr # 7000D-3750S/5
Zoro # G2063271
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 15" to 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 7000D-3750S/5
- Zoro # G2063271
- Country of Origin Italy
- Category Task Chairs
Dimensions
Seat Height Range | 15" to 20" |
Seat Width | 19-1/4" |
Seat Depth | 17 1/2 in |
Back Height | 14-1/2" |
Overall Height | 41 in |
Back Width | 15 1/2 in |
Overall Width | 25 in |
Seat Height Min. | 31 in |
Seat Height Max. | 26 in |
Overall Depth | 25 in |
Minimum Seat Height | 20 in |
Back Depth | 1 in |
Maximum Overall Height | 41 in |
Maximum Seat Height | 23 in |
Caster/Glide Diameter | 3 in |
Notional Size | Big and Tall |
Seat-Depth | 17-1/2" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 23 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Warm Bronze (01110810WB1)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- Bevco Office Chairs