Shop All Task Chairs
Bevco
Polyurethane Desk Chair, 16" to 21", No Arms, Black
Mfr # V7007HC
Zoro # G3999107
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 16" to 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # V7007HC
- Zoro # G3999107
- UPC # 190982238154
- Country of Origin Italy
- Category Task Chairs
Dimensions
Seat Height Range | 16" to 21" |
Seat Width | 18" |
Seat Depth | 17 in |
Back Height | 12" |
Seat Height Max. | 26 in |
Back Width | 17 in |
Seat Height Min. | 31 in |
Overall Width | 27 in |
Overall Height | 37 in |
Overall Depth | 27 in |
Minimum Seat Height | 16 in |
Maximum Seat Height | 21 in |
Notional Size | Standard |
Back Depth | 1 1/2 in |
Maximum Overall Height | 37 in |
Seat-Depth | 17" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 21 in, Maximum Overall Height 37 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Breva Value-Line, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Grand Valley State University Double Neon 15" Clock (Clk15GVStUn)
- STOREX One Drawer File Cabinet, w/Casters (61263U01C)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- BEVCO Vinyl Desk Chair, 15-1/2" to 21", No Arms, Black (9050M-S-BKV)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- Bevco Seating