Shop All Task Chairs
Bevco
Polyurethane Desk Chair, 15" to 20", No Arms, Black
Mfr # 7001D
Zoro # G6436367
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 15" to 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 7001D
- Zoro # G6436367
- Country of Origin Italy
- Category Task Chairs
Dimensions
Seat Height Range | 15" to 20" |
Seat Width | 19-1/4" |
Seat Depth | 17 1/2 in |
Back Height | 14-1/2" |
Seat Height Max. | 25 in |
Back Width | 15 1/2 in |
Overall Depth | 25 in |
Overall Width | 25 in |
Overall Height | 41 in |
Seat Height Min. | 30 in |
Back Depth | 1 in |
Maximum Overall Height | 41 in |
Maximum Seat Height | 20 in |
Minimum Seat Height | 15 in |
Notional Size | Big and Tall |
Seat-Depth | 17-1/2" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 20 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series 7000D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- PEAKSERVE Hand Towel, Continuous, Peakserve, PK12 (105065)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- SAFCO Floor Casters, 2"L2"H (5132)
- Bevco Office Chairs