Shop All Task Chairs
This Product is Discontinued
Bevco
Polyurethane Desk Chair, 14-1/2" to 19-1/2", No Arms, Black (Discontinued)
Mfr # 7050-BLK
Zoro # G6424844
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 14-1/2" to 19-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 7050-BLK
- Zoro # G6424844
- Country of Origin Italy
- Category Task Chairs
Dimensions
Seat Height Range | 14-1/2" to 19-1/2" |
Seat Width | 18-1/2" |
Seat Depth | 17 in |
Back Height | 12-1/2" |
Overall Width | 25 in |
Back Width | 16 1/2 in |
Seat Height Max. | 24 1/2 in |
Overall Depth | 25 in |
Seat Height Min. | 29 1/2 in |
Overall Height | 38 1/2 in |
Seat-Depth | 17" |
Description
Task Chair, Overall Width 25 in, Overall Depth 25 in, Seat Color Black, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Series Everlast, Standards ANSI BIFMA X5.1, Back Height 12 1/2 in, Back Width 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.