Shop All Adjustable Bar Stools
This Product is Discontinued
Bevco
Polyurethane Backless Stool, 20-27" St Ht., Casters (Discontinued)
Mfr # 3300-P-3850S/5
Zoro # G7594535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Overall Height 27 in
- Caster Type Dual Wheel, Hard Floor Casters
- Seat Height Range 19-1/2 in to 27 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 3300-P-3850S/5
- Zoro # G7594535
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 27 in |
Seat Height Range | 19-1/2 in to 27 in |
Seat Depth | 14 in |
Seat Width/Diameter | 14 in |
Seat Diameter | 14 in |
Adjustable Seat Height | Yes |
Minimum Seat Height | 19 1/2 in |
Maximum Seat Height | 27 in |
Description
Round Pneumatic Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 27 in, Minimum Seat Height 19 1/2 in, Overall Height 27 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.