Shop All Lab Chairs & Stools
Bevco
Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht.
Mfr # 7300C1-BLK
Zoro # G7554461
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chairs
- Seat Material Polyurethane
- Seat Height Range 19 in to 26-1/2 in
- Seat Width 18 1/2 in
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # 7300C1-BLK
- Zoro # G7554461
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 26-1/2 in |
Seat Width | 18 1/2 in |
Back Width | 16 1/2 in |
Seat Depth | 17 in |
Back Height | 12 1/2 in |
Seat Height - Maximum | 26 1/2 in |
Seat Height - Minimum | 19 1/2 in |
For Workbench Height | 29 to 36 1/2 in |
Description
Cleanroom Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19 in to 26-1/2 in, Color Black, Cushion 1-1/2 in, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 1/2 in, Back Width 16 1/2 in, Base Five-Star Black Nylon, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, For Workbench Ht. 29 in to 36-1/2 in, Number of Casters 0, Number of Glides 5, Foot Support Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- BEVCO Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21" (9051MC4-BLV)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Glides, Nav (BR-FMBCH-RT-T0-A0-RG-F45)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A1-CF-EC-ESDBLU)
- Bevco Lab Chairs & Stools