Shop All Executive Chairs
This Product is Discontinued
Bevco
Mesh 18" to 21-1/2", Adjustable Arms, Black (Discontinued)
Mfr # M6088MM
Zoro # G6575064
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18" to 21-1/2"
- Seat Width 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # M6088MM
- Zoro # G6575064
- Country of Origin Unknown
- Category Executive Chairs
Dimensions
Seat Height Range | 18" to 21-1/2" |
Seat Width | 20-1/2" |
Seat Depth | 19 1/2 in |
Back Height | 23" |
Seat Height Min. | 31 in |
Overall Height | 44 in |
Overall Depth | 19 1/2 in |
Seat Height Max. | 27 1/2 in |
Back Width | 20 1/2 in |
Overall Width | 20 1/2 in |
Seat-Depth | 19-1/2" |
Description
Executive Chair, Overall Width 20 1/2 in, Overall Depth 19 1/2 in, Seat Color Black, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Mesh, Back Material Mesh, Weight Capacity 300 lb, Series Executive Mesh, Standards ANSI BIFMA X5.1, Back Height 23 in, Back Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.