Bevco

Fabric Task Chair, 25" to 30", No Arms, Gray (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Task Chairs

Key Features

  • Office Chair Style Task Chair
  • Arm Style No Arms
  • Seat Material Fabric
  • Seat Color Gray
  • Seat Height Range 25" to 30"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Height Range 25" to 30"
Seat Width 18"
Seat Depth 17 in
Back Height 10"
Seat Height Min. 43 in
Overall Width 27 in
Seat Height Max. 33 in
Overall Depth 27 in
Back Width 16 in
Overall Height 49 in
Seat Height 25 to 30 in
Seat-Depth 17"

Description

Drafting Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Gray, Back Color Gray, Seat Depth 17 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Doral, Standards ANSI BIFMA X5.1, Back Height 10 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products