Bevco

Fabric Task Chair, 24" to 34", No Arms, Royal Blue (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Task Chairs

Key Features

  • Office Chair Style Task Chair
  • Arm Style No Arms
  • Seat Material Fabric
  • Seat Color Blue
  • Seat Height Range 24" to 34"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Height Range 24" to 34"
Seat Width 18"
Seat Depth 18 in
Back Height 15"
Overall Width 27 in
Seat Height Max. 34 in
Overall Height 55 in
Overall Depth 27 in
Seat Height Min. 44 in
Back Width 16 in
Seat Height 24 to 34 in
Seat-Depth 18"

Description

Drafting Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Blue, Back Color Blue, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Lexington, Standards ANSI BIFMA X5.1, Back Height 15 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products