Shop All Task Chairs
Bevco
Fabric Task Chair, 24" to 34", No Arms, Black
Mfr # V4507HC-BK
Zoro # G7428276
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 24" to 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # V4507HC-BK
- Zoro # G7428276
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 24" to 34" |
Seat Width | 18" |
Seat Depth | 18 in |
Back Height | 15" |
Back Width | 16 in |
Seat Height Min. | 44 in |
Overall Depth | 27 in |
Overall Height | 55 in |
Overall Width | 27 in |
Seat Height Max. | 34 in |
Seat Height | 24 to 34 in |
Maximum Seat Height | 34 in |
Minimum Seat Height | 24 in |
Maximum Overall Height | 55 in |
Back Depth | 2 in |
Notional Size | Standard |
Seat-Depth | 18" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 34 in, Maximum Overall Height 55 in, Seat Color Black, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Lexington Value-Line, Style Classification Not Applicable, Minimum Seat Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (14976)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- TRUE Gasket, 932584 (932584)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- BEVCO Vinyl Task Chair, 21-1/2" to 31-1/2", No Arms, Black (9551M-S-BKV)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- Bevco Seating