Bevco

Fabric Task Chair, 24" to 34", No Arms, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Task Chairs

Key Features

  • Office Chair Style Task Chair
  • Arm Style No Arms
  • Seat Material Fabric
  • Seat Color Black
  • Seat Height Range 24" to 34"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Height Range 24" to 34"
Seat Width 18"
Seat Depth 18 in
Back Height 15"
Seat Height Min. 44 in
Overall Height 53 in
Overall Width 27 in
Overall Depth 27 in
Seat Height Max. 34 in
Back Width 16 in
Maximum Overall Height 53 in
Notional Size Standard
Minimum Seat Height 24 in
Maximum Seat Height 34 in
Minimum Overall Height 44 in
Seat-Depth 18"

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 34 in, Maximum Overall Height 53 in, Seat Color Black, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Lexington, Style Classification Not Applicable, Minimum Seat Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products