Shop All Task Chairs
Bevco
Fabric Task Chair, 23" to 33", No Arms, Black
Mfr # V4507MG-BK
Zoro # G7431611
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 23" to 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # V4507MG-BK
- Zoro # G7431611
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 23" to 33" |
Seat Width | 18" |
Seat Depth | 18 in |
Back Height | 15" |
Overall Height | 52 in |
Back Width | 16 in |
Seat Height Min. | 43 in |
Overall Depth | 27 in |
Overall Width | 27 in |
Seat Height Max. | 33 in |
Seat Height | 23 to 33 in |
Back Depth | 2 in |
Minimum Seat Height | 23 in |
Maximum Seat Height | 33 in |
Maximum Overall Height | 52 in |
Notional Size | Standard |
Seat-Depth | 18" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 33 in, Maximum Overall Height 52 in, Seat Color Black, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Lexington Value-Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Fan Cycling Control (000013508)
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- BEVCO Vinyl Task Chair, 21-1/2" to 31-1/2", No Arms, Black (9551M-S-BKV)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- BEVCO Vinyl Task Chair, 23" to 33", Royal Blue (9551M-E-BLV)
- BEVCO Polyurethane Task Chair, 19" to 26-3/4", No Arms, Black (V7307HC)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- HON Fabric Task Chair (HVL585.ES10.T)
- Bevco Task Chairs