Shop All Task Chairs
This Product is Discontinued
Bevco
Fabric Task Chair, 21-1/2" to 31-1/2", No Arms, Black (Discontinued)
Mfr # 9551L-S-BKF
Zoro # G4742412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 21-1/2" to 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 9551L-S-BKF
- Zoro # G4742412
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 21-1/2" to 31-1/2" |
Seat Width | 20" |
Seat Depth | 18 in |
Back Height | 19" |
Seat Height Min. | 41 1/2 in |
Overall Depth | 27 in |
Seat Height Max. | 31 1/2 in |
Back Width | 17 1/2 in |
Overall Height | 55 in |
Overall Width | 27 in |
Seat-Depth | 18" |
Description
Drafting Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Black, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Integra, Standards ANSI BIFMA X5.1, Back Height 19 in, Back Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.