Shop All Task Chairs
This Product is Discontinued
Bevco
Fabric Task Chair, 20" to 27-1/2", No Arms, Black (Discontinued)
Mfr # V4307MG-BK
Zoro # G7534493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 20" to 27-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # V4307MG-BK
- Zoro # G7534493
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 20" to 27-1/2" |
Seat Width | 18" |
Seat Depth | 18 in |
Back Height | 15" |
Seat Height Min. | 37 1/2 in |
Back Width | 16 in |
Overall Height | 46 1/2 in |
Overall Depth | 27 in |
Seat Height Max. | 30 in |
Overall Width | 27 in |
Minimum Seat Height | 20 in |
Maximum Overall Height | 46 1/2 in |
Minimum Overall Height | 37 1/2 in |
Maximum Seat Height | 27 1/2 in |
Notional Size | Standard |
Seat-Depth | 18" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 27 1/2 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Lexington
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.