Bevco

Fabric Task Chair, 17" to 22", Navy Blue (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Task Chairs

Key Features

  • Office Chair Style Task Chair
  • Seat Material Fabric
  • Seat Color Navy
  • Seat Height Range 17" to 22"
  • Seat Width 18"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Height Range 17" to 22"
Seat Width 18"
Seat Depth 18 in
Back Height 15"
Back Width 16 in
Seat-Depth 18"

Description

ESD Pneumatic Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 17 in to 22 in, Color Navy, Cushion 2 3/4 in, Seat Width 18 in, Seat Depth 18 in, Back Height 15 in, Back Width 16 in, Base Plastic, For Workbench Ht. 28 in, Number of Casters 5, Foot Support Foot Ring, No, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products