Shop All Stem Casters
This Product is Discontinued
Bevco
ESD Single Rubber Wheel Casters, PK5 (Discontinued)
Mfr # CAR5-E
Zoro # G6814342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Twin Wheel
- Wheel Width 7/8 in
- Mounting Height 2 in
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # CAR5-E
- Zoro # G6814342
- Country of Origin Germany
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 in |
Stem Length | 1 in |
Wheel Dia. | 2 in |
Overall Height | 3 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1 in |
Description
Friction-Ring Stem Caster Kit, Swivel Caster, 550 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 in Mounting Height, Plain, 7/16 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.