Shop All Furniture Accessories
This Product is Discontinued
Bevco
ESD Dual Wheel Hard Floor Casters, Black, PK5 (Discontinued)
Mfr # CARD5/S
Zoro # G7588253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 9000 Series, Ergonomic
- Height (In.) 1 in
- Seat Height Range (In.) 1 in
- Color Black
- Product Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # CARD5/S
- Zoro # G7588253
- Country of Origin Germany
- Category Furniture Accessories
Dimensions
Height (In.) | 1 in |
Seat Height Range (In.) | 1 in |
Caster Wheel Diameter | 2 in |
Width | 2 in |
Details
Item | Caster Set |
Type | 9000 Series, Ergonomic |
Color | Black |
Product Type | Caster |
Standards | ANSI/ESD STM12.1-2013 |
Load Capacity | 300 lb |
Compatible Manufacturer Model Number | 7050E, 7051E, 7052E, 7210E, 7211E, 7212E, 7350E, 7351E, 7352E, 7550E, 7551E, 7552E, 7610E, 7611E, 7612E, 8050, 8051, 8052, 8210, 8211, 8212, 8350, 8351, 8352, 8550, 8551, 8552, 8610, 8611, 8612, 9050L-E, 9050M-E, 9051L-E, 9051M-E, 9052L-E, 9052M-E, 9350L-E, 9350M-E, 9351L-E, 9351M-E, 9352L-E, 9352M-E, 9550L-E, 9550M-E, 9551L-E, 9551M-E, 9552L-E, 9552M-E |
For Floor Surface | Hard Surfaces |
Caster Wheel Type | Standard |
Caster Type | Swivel |
Number of Casters | 5 |
Accessory Type | Caster |
Material | Plastic |
Includes | (5) Swivel Casters |
For Use With | Bevco 7000/8000/9000 Series |
Description
Caster Set, For Use With Bevco 7000/8000/9000 Series, Includes (5) Swivel Casters, Material Plastic, Color Black, Width 2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.