Shop All Stem Casters
This Product is Discontinued
Bevco
ESD Carpet Casters, Black, PK5 (Discontinued)
Mfr # CAPD5S
Zoro # G7047153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Twin Wheel
- Caster Type Carpet Casters
- Wheel Width 2 in
- Mounting Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # CAPD5S
- Zoro # G7047153
- Country of Origin Germany
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 2 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Overall Height | 3 1/8 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster Kit, Swivel Caster, 550 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 2 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.