Shop All Furniture Accessories
This Product is Discontinued
Bevco
ESD Adjustable Ergonomic Arm Kit, 1 pair (Discontinued)
Mfr # A8
Zoro # G7591604
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 9000 Series, Ergonomic
- Color Black
- Number of Arms 1
- Product Type Chair Arm Kit
- Standards ANSI/BIFMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # A8
- Zoro # G7591604
- Country of Origin China
- Category Furniture Accessories
Details
Item | ESD Adjustable Arm Kit - Doral & Integra Series |
Type | 9000 Series, Ergonomic |
Color | Black |
Number of Arms | 1 |
Product Type | Chair Arm Kit |
Standards | ANSI/BIFMA |
For Use With | Bevco 9000 Series |
Accessory Type | Chair Arm Kit |
Material | Vinyl |
Description
ESD Adjustable Arm Kit - Doral & Integra Series, For Use With Bevco 9000 Series, Material Vinyl, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.