Shop All Furniture Accessories
This Product is Discontinued
Bevco
Dual Wheel Carpet Casster Set for Tubular bases, PK5 (Discontinued)
Mfr # CAD/5
Zoro # G4014927
This Product is Discontinued
Key Features
- Type Dual Wheel Carpet Floor For Tubular Base
- Height (In.) 3 5/8 in
- Color Black
- Seat Height Range (In.) 1
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # CAD/5
- Zoro # G4014927
- Country of Origin China
- Category Furniture Accessories
Dimensions
Height (In.) | 3 5/8 in |
Seat Height Range (In.) | 1 |
Caster Wheel Diameter | 2 in |
Details
Item | Caster Set |
Type | Dual Wheel Carpet Floor For Tubular Base |
Color | Black |
Load Capacity | 300 lb |
Compatible Manufacturer Model Number | 5000-F, 5000-V, 5001-F, 5001-V, 5002-F, 5002-V, 5050-F, 5050-V, 5051-F, 5051-V, 5052-F, 5052-V, 5200-F, 5200-V, 5201-F, 5201-V, 5202-F, 5202-V, 5210-F, 5210-V, 5211-F, 5211-V, 5212-F, 5212-V, 5300-F, 5300-V, 5301-F, 5301-V, 5302-F, 5302-V, 5350-F, 5350-V, 5351-F, 5351-V, 5352-F, 5352-V, 5500-F, 5500-V, 5501-F, 5501-V, 5502-F, 5502-V, 5550-F, 5550-V, 5551-F, 5551-V, 5552-F, 5552-V, 5600-F, 5600-V, 5601-F, 5601-V, 5602-F, 5602-V, 5610-F, 5610-V, 5611-F, 5611-V, 5612-F, 5612-V, 6000, 6000M, 6001, 6001M, 6002, 6002M, 6003, 6003M, 6300, 6300M, 6301, 6301M, 6302, 6302M, 6500, 6500M, 6501, 6501M, 6502, 6502M, 7000, 7001, 7002, 7050, 7051, 7052, 7200, 7201, 7202, 7300, 7301, 7302, 7350, 7351, 7352, 7500, 7501, 7502, 7550, 7551, 7552, 7600, 7601, 7602, 9050L-S, 9050M-S, 9051L-S, 9051M-S, 9052L-S, 9052M-S, 9053L-S, 9053M-S, 9350L-S, 9350M-S, 9351L-S, 9351M-S, 9352L-S, 9352M-S, 9550L-S, 9550M-S, 9551L-S, 9551M-S, 9552L-S, 9552M-S |
Number of Casters | 5 |
Caster Type | Swivel |
Caster Wheel Type | Standard |
Product Type | Caster |
For Floor Surface | Carpeted Surfaces |
Standards | ANSI BIFMA, ISO 14644-1 |
Description
Caster Set, Caster Type Swivel, Caster Wheel Diameter 2 in, Caster Wheel Type Standard, For Floor Surface Carpeted Surfaces, Number of Casters 5, Color Black, Load Capacity 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.