Shop All Desk Chairs
Bevco
Drafting Chair, Fabric, 24" to 34" Height, Adjustable Arms, Royal Blue
Mfr # V4507HC-BL-AV
Zoro # G2063457
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Blue
- Seat Height Range 24" to 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # V4507HC-BL-AV
- Zoro # G2063457
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 24" to 34" |
Seat Width | 18" |
Seat Depth | 18 in |
Back Height | 15" |
Back Width | 16 in |
Overall Width | 27 in |
Overall Height | 55 in |
Seat Height Min. | 44 in |
Seat Height Max. | 34 in |
Overall Depth | 27 in |
Minimum Seat Height | 24 in |
Notional Size | Standard |
Maximum Overall Height | 55 in |
Back Depth | 2 in |
Maximum Seat Height | 34 in |
Seat-Depth | 18" |
Description
Drafting Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 34 in, Maximum Overall Height 55 in, Seat Color Blue, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Blue, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Lexington, Style Classification Not Applicable, Minimum Seat Height 24 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Putty, 72HX36W (BA40361872-07)
- BOSS Black Caressoft Medical Stool (B240-BK)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- BEVCO Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (V7507HC)
- BEVCO Drafting Chair, Polyurethane, 19" to 26-1/2" Height, Adjustable Arms, Black (7301D-AA-3750S/5)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- CANARY PRODUCTS Canary Products MSH112BK Fully Meshed Ergo Office Chair with Headrest - Black (MSH112BK)
- Bevco Office Chairs