Shop All Adjustable Bar Stools
This Product is Discontinued
Bevco
Deluxe Sit Stand w/tilt, 22-32" Seat Ht., Glides only (Discontinued)
Mfr # D3505
Zoro # G0288666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Series Sit Stand
- Overall Height 32 in
- Caster Type Mushroom Glides
- Seat Height Range 22 in to 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # D3505
- Zoro # G0288666
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 32 in |
Seat Height Range | 22 in to 32 in |
Seat Width | 14 in |
Seat Depth | 13 in |
Maximum Seat Height | 32 in |
Seat Width/Diameter | 14 in |
Minimum Seat Height | 22 in |
Adjustable Seat Height | Yes |
Description
Sit/Stand Stool, Base Design 5-Star, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 32 in, Minimum Seat Height 22 in, Overall Height 32 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 14 in, ESD Conductive No, Assembled Unassembled, Includes Glides Yes, Load Capacity 300 lb, Puncture Resistant Yes, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.