Shop All Stem Casters
This Product is Discontinued
Bevco
Caster, Tube Base, PK5 (Discontinued)
Mfr # CADS/5
Zoro # G7595707
This Product is Discontinued
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Twin Wheel
- Wheel Width 1 3/4 in
- Mounting Height 2 in
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # CADS/5
- Zoro # G7595707
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 2 in |
Stem Length | 1 3/8 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Details
Item | Friction-Ring Stem Caster Kit |
Caster Stem Type | Friction Ring |
Tread Shape | Twin Wheel |
Load Rating | 550 lb |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Material | Nylon |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Caster Frame Material | Nylon |
Wheel Bearing Type | Plain |
Number of Wheels | 2 |
Color | Black |
Caster Product Group | Swivel Caster |
Frame Finish | No Finish |
Wheel/Tread Color | Black |
Wheel Core Material | Nylon |
Description
Friction-Ring Stem Caster Kit, Swivel Caster, 550 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 1 3/4 in Wheel Width, Nylon Wheel/Tread Material, 2 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.