Shop All Lab Chairs & Stools
Bevco
Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21"
Mfr # 9051MC4-BLV
Zoro # G6738401
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chairs
- Seat Material Vinyl
- Seat Height Range 15-1/2 in to 21 in
- Back Width 17 1/2 in
- Seat Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 9051MC4-BLV
- Zoro # G6738401
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 15-1/2 in to 21 in |
Back Width | 17 1/2 in |
Seat Width | 20 in |
Seat Depth | 18 in |
Back Height | 16 in |
For Workbench Height | 25 1/2 to 31 in |
Seat Height - Minimum | 15 1/2 in |
Seat Height - Maximum | 21 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 15-1/2 in to 21 in, Color Blue, Cushion 3 in, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , For Workbench Ht. 25-1/2 in to 31 in, Number of Casters 0, Number of Glides 5, Foot Support Not Applicable, Partially Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- BEVCO Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht. (7300C1-BLK)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- SUNEX HYD. SHOP STOOL (SU8516)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, Glides, Blk (BR-FMBCH-MB-RG-T0-A0-NF-RG-F42)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- Bevco Lab Chairs & Stools