Shop All Lab Chairs & Stools
This Product is Discontinued
Bevco
Black Vinyl Cleanroom Chair w/tilt, ISO 6, 22-32" (Discontinued)
Mfr # 4551C3-BK
Zoro # G9911100
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Cleanroom Task Chair
- Seat Height Range 22 in to 32 in
- Back Width 16 in
- Seat Width 20 in
- Frame Material Polished Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bevco
- MFR # 4551C3-BK
- Zoro # G9911100
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 in to 32 in |
Back Width | 16 in |
Seat Width | 20 in |
Seat Depth | 17 in |
Back Height | 10 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 22 in to 32 in, Color Black, Cushion 2-1/2 in, Seat Width 20 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 10 in, Back Width 16 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , For Workbench Ht. 32 in to 42 in, Number of Casters 0, Number of Glides 5, Foot Support 18 in Adjustable Chrome Foot Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.