Bevco

Black Vinyl Backless Stool, 25-30" Seat Height (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Adjustable Bar Stools

Key Features

  • Color Black, Chrome
  • Overall Height 30 in
  • Caster Type Carpet Casters
  • Seat Height Range 25 in to 30 in
  • Weight Capacity 300 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 30 in
Seat Height Range 25 in to 30 in
Seat Depth 16 in
Seat Width/Diameter 16 in
Maximum Seat Height 29 in
Minimum Seat Height 24 in
Adjustable Seat Height Yes
Seat Diameter 16 in

Description

Round Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 29 in, Minimum Seat Height 24 in, Overall Height 30 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 16 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products