Shop All Utility Stools
This Product is Discontinued
Bevco
Black Fabric Task Chair w/ tilt, 23-33" Seat Ht. (Discontinued)
Mfr # 5501-F-BK
Zoro # G4054364
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Series Doral
- Overall Height 49 in
- Caster Type Mushroom Glides
- Seat Height Range 23" to 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 5501-F-BK
- Zoro # G4054364
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 49 in |
Seat Height Range | 23" to 33" |
Seat Height Max. | 33 in |
Seat Width | 18 in |
Back Width | 16 in |
Back Height | 10 in |
Seat Height Min. | 43 in |
Overall Width | 27 in |
Overall Depth | 27 in |
Seat Depth | 17 in |
Seat Height | 23 to 33 |
Minimum Seat Height | 33 in |
Maximum Seat Height | 43 in |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 43 in, Seat Color Black, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Series Doral, Minimum Seat Height 33 in, Standards ANSI BIFMA X5.1, Arm Adjustment Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.