Shop All Furniture Accessories
This Product is Discontinued
Bevco
Adjustable Ergonomic Arm Kit for V4 Models (Discontinued)
Mfr # AV
Zoro # G7604143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Value-Line Series, Ergonomic
- Color Black
- Standards ANSI BIFMA
- Material Nylon
- Compatible Manufacturer Model Number V4007CC, V4007HC, V4007MG, V4307CC, V4307HC, V4307MG, V4507CC, V4507HC, V4507MG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # AV
- Zoro # G7604143
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Overall Height | 12 in |
Arm Depth | 10 in |
Arm Width | 3 in |
Details
Item | Adjustable Chair Arm Kit |
Type | Value-Line Series, Ergonomic |
Color | Black |
Standards | ANSI BIFMA |
Material | Nylon |
Compatible Manufacturer Model Number | V4007CC, V4007HC, V4007MG, V4307CC, V4307HC, V4307MG, V4507CC, V4507HC, V4507MG |
Number of Arms | 1 |
Product Type | Chair Arm Kit |
ESD Conductive | No |
Arm Thickness | 1 in |
Description
Adjustable Chair Arm Kit, Arm Depth 10 in, Arm Thickness 1 in, Arm Width 3 in, Color Black, Compatible Manufacturer Model Number V4007CC, V4007HC, V4007MG, V4307CC, V4307HC, V4307MG, V4507CC, V4507HC, V4507MG, Material Nylon, Number of Arms 1, Overall Height 12 in, Product Type Chair Arm Kit, ESD Conductive No, Standards ANSI BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.