Shop All Candy
Betty Crocker
Fruit Gushers Fruit Snacks, Strawberry and Tropical Fruit Flavors, 08 oz, PK42, 42PK
Mfr # 14698
Zoro # G107361087
product price: $38.89
/pk 42, $0.93/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Strawberry Splash; Tropical Fruit
- Features Gluten Free
- Capacity 0.8 oz
- Packing Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betty Crocker
- MFR # 14698
- Zoro # G107361087
- UPC # 16000146983
- Country of Origin United States
- Category Candy
Details
Flavor | Strawberry Splash; Tropical Fruit |
Item | Fruit Snacks |
Features | Gluten Free |
Capacity | 0.8 oz |
Packing Type | Pouch |
Description
Never run out of this lunch box favorite with a 42count box Naturally flavored and bursting with fruity fun Good source of vitamin C and only 90 calories per pouch Fruit Gushers are fruitflavored gummy treats made with no artificial flavors for a delicious glutenfree snack Naturally flavored and bursting with fruity fun
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER 36" Skimmer, Chrome Plated (WKA 8)
- BIRO 124 X 5/8 .020 4T Saw Blade (16302)
- LIFETIME Egg Slicer Abs/Ss Red (KE135OHERA)
- COMMODITY BEANS Commodity Pearl Barley Bean 25lbs (571154)
- BETTY CROCKER Fruit RollUps Fruit Snacks, Strawberry and Tropical TieDye Flavors, 05 oz, PK72, 72PK (49582)
- MOUNDS Candy Bar, Coconut and Dark Chocolate 175 oz, PK36, 36PK (310)
- JUNIOR MINTS Theater Box, Dark Chocolate Mint, 35 oz Box, PK12, 12PK (793040)
- SWEDISH FISH Swedish Fish Soft Candy Berry Fat Free 3.1 oz., PK12 (43124)
- JET-PUFFED Jet-Puffed Mini Marshmallow White 1lbs, PK12 (10600699660768)
- TWIZZLERS Twists Strawberry Liquorice 2.5 oz (3400054412)
- ALBERTS Assorted Fruit Chews, 1.5 lb Bag, Approx. 240 Pieces (125150)
- Betty Crocker Candy