Shop All Candy
Betty Crocker
Fruit By The Foot Variety Pack, Assorted Flavors, 075 oz, PK36, 36PK
Mfr # 41909
Zoro # G007361132
product price: $44.49
/pk 36, $1.24/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Berry Tie-Dye; Blue Raspberry Tie-Dye; Strawberry Tie-Dye
- Features Gluten Free
- Capacity 0.75 oz
- Packing Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betty Crocker
- MFR # 41909
- Zoro # G007361132
- UPC # 16000419094
- Country of Origin United States
- Category Candy
Details
Flavor | Berry Tie-Dye; Blue Raspberry Tie-Dye; Strawberry Tie-Dye |
Item | Fruit Snacks |
Features | Gluten Free |
Capacity | 0.75 oz |
Packing Type | Pouch |
Description
Unwrap this deliciously long gummy fruit snack and chew your way all the way through this fruitflavored treatNaturally flavored and glutenfree Each fruit flavored roll is individually wrapped and is a good source of vitamin C A great gummy and chewy snack to enjoy at lunch, lounging around the office or home, this fruity snack will excite children and adults alike with its sweet, fruitflavored variety
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Door Magnet (P6071515)
- PLANTERS Planters Spicy Cajun Pistachio 2.25 oz. Tube, PK30 (10029000025797)
- SNACK BOX PROS Large K-Cup Assortment, PK84 (70000034)
- VULCAN HART Knob 2 Dia (420560-00001)
- BETTY CROCKER Fruit RollUps Fruit Snacks, Strawberry and Tropical TieDye Flavors, 05 oz, PK72, 72PK (49582)
- BETTY CROCKER Fruit Gushers Fruit Snacks, Strawberry and Tropical Fruit Flavors, 08 oz, PK42, 42PK (14698)
- HERSHEYS KISSES, Milk Chocolate, Purple Wrappers, 66.7 oz Bag (13328)
- GHIRARDELLI Ghirardelli Intense Dark Sea Salt Soiree Bar 3.5 oz. Bar, PK12 (61175)
- TOVOLO 4.25 in. W X 6.25 in. L Candy Apple Red Silicone King Cube Ice Tray (81-9110)
- SWEETARTS CHEWY CANDY MXD FRUT 6OZ (5518)
- TRIDENT Trident Sugar Free Wintergreen Gum 14 Pieces, PK144 (01161)
- Betty Crocker Candy