Shop All Coffee Makers
Betty Crocker
Black/Silver Drip 12 Cup Coffee Maker
Mfr # BC-2809CB
Zoro # G0447238
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drip
- Capacity 12 Cup
- Material Stainless Steel/Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betty Crocker
- MFR # BC-2809CB
- Zoro # G0447238
- UPC # 623287128092
- Country of Origin China
- Category Coffee Makers
Details
Item | Coffee Maker |
Type | Drip |
Capacity | 12 Cup |
Material | Stainless Steel/Glass |
Color | Black/Silver |
Description
Have your morning coffee waiting for you by using the 24-hour LCD programmable clock on the Betty Crocker 12-Cup Stainless Steel Coffee Maker. It is capable of delivering up to 12 cups of delicious coffee into the heat-resistant glass carafe and features stainless steel accents, a nonstick warming plate and automatic 2-hour shutoff. For those who can't wait for that first cup, a pause and pour feature has been included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLE Dole Pineapple Tidbits In Juice 100 oz. Can, PK6 (00553)
- R.W. ROGERS CO Hand Basket Set, Jumbo, Gray (H2432015)
- PRO FORM PRODUCTS LTD RUSFRE HAZ CLR RUSTPROOFING 2.5 GAL (BB1000-2.5C)
- CRESTWARE Deluxe Wine Bucket, Stainless Steel (DWB)
- KEURIG K-Supreme 66 oz Gray Single Serve Coffee Maker (5000368400)
- COMMERCIAL CHEF 12 Cup Digital/Programmable Coffee Maker Black/Stainless (CHCM12B)
- KAFFE Double-Wall French Press Coffee & Tea Maker. Borosilicate Glass. 800ML (KF1010)
- KEURIG Coffee Mkr Blk 6-12Oz (5000200239)
- BUNN BREWER, WAVE 15S-APS (BUN399000006)
- PERFECT POD Eco - Carafe For Keurig 2.0 Brewers (C09093)
- MELITTA Coffeemaker Drip 6-10Cup (640616)
- Betty Crocker Small Kitchen Appliances