Shop All Toasters
Betty Crocker
8-4/10" 4-Slot Black Toaster
Mfr # BC-2626CB
Zoro # G0441263
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-Slice
- Capacity 4-Slot
- Voltage 120V
- Color Black
- Depth 11-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betty Crocker
- MFR # BC-2626CB
- Zoro # G0441263
- UPC # 722007126261
- Country of Origin China
- Category Toasters
Dimensions
Depth | 11-7/8" |
Width | 8-4/10" |
Height | 12.3" |
Details
Item | Toaster |
Type | 4-Slice |
Capacity | 4-Slot |
Voltage | 120V |
Color | Black |
Material | Stainless Steel |
Description
When you need a lot of toast in a hurry, this 4-slice toaster makes it easy. Pull-down crumb trays, 30mm toasting slots, and an extra-lift feature make it a great choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Burner Hot Hand Protector (F38000-0000)
- DURAPRO 1/4 in. Compression x 1/4 in. Compression x 60 in. Vinyl Ice Maker Supply Line (292675)
- HENNY PENNY Fitting Connector Male (16807)
- PITCO Filter Hose (B7406407)
- BETTY CROCKER 2-slice Multi-function Toaster, Sliver (BC-4621S)
- BETTY CROCKER 4-slice Multi-function Toaster, Sliver (BC-4624S)
- BETTY CROCKER 4-slice Multi-function Toaster, White (BC-4624W)
- BETTY CROCKER 2-slice Multi-function Toaster, White (BC-4621W)
- RISE BY DASH TOASTER BLUE 2SLICE (RCVT200GBSK02)
- OSTER Extra Large Digital Countertop Oven, 21.65 x 19.2 x 12.91, Stainless Steel (TSSTTVDGXL)
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- Betty Crocker Toasters