Shop All Food Mixers
Betty Crocker
7 Speed Hand Mixer
Mfr # BC-2208CMR
Zoro # G008262544
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Depth 6.65 in
- Overall Length 6.65 in
- Height 8.66 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betty Crocker
- MFR # BC-2208CMR
- Zoro # G008262544
- UPC # 623287322087
- Country of Origin China
- Category Food Mixers
Dimensions
Depth | 6.65 in |
Overall Length | 6.65 in |
Height | 8.66 in |
Width | 6.06 in |
Details
Item | Hand Mixer |
Voltage | 120 |
Color | Red |
Material | Metallic |
For Use With | a variety of mixing needs |
Includes | Includes storage stand for the mixer, beaters, and dough hooks |
Description
Stand with Chrome Beater and Hooks, Metallic Red Electricstandmixers7 SPEEDS WITH POWER UP BURST250 watts of peak power for mixing ingredients for a variety of recipesSTYLISH DESIGN Red metallic finish with contemporary, ergonomic styling with soft touch handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTL ENVIRONMENTAL Motor Direct Drive 1/12 115-127/1/60, #E020-70021516 (E020-70021516)
- BERKEL Index Cam (01-400827-00025)
- LUCKY CHARMS Lucky Charms Lucky Charms Cereal Treat Bar 20.4 oz. Box, PK8 (16000-43569)
- HEATCRAFT Drier (C032S)
- MVP GROUP CORPORATION Primo PM-30 - Planetary Mixer, 30 Qt. Capacity Floor Model, 1-1/2 HP, 120V (PM-30)
- BLACK & DECKER Black/Silver 5 speed Hand Mixer (MX410B)
- KENMORE Elite Silver 6 qt 10 speed Stand Mixer with Timer (KKESM600M)
- UNIWORLD Grinder Plate - 1/8" For - Part# Uwd812Gp1/8" (UWD812GP1/8")
- KITCHENAID Bowl Mixer 5Qt For - Part# K5Asb (K5ASB)
- BROWNE FOODSERVICE Bowl, Mixing , 6-1/4 Qt, S/S (S776)
- HOBART Hook, Dough - 30 Qt. Regular (00-295120)
- Betty Crocker Food Mixers