Shop All Coffee Makers
Betty Crocker
12-Cup Coffee Maker, Red
Mfr # BC-3736CMR
Zoro # G109245040
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.42 in
- Includes 1*product, 1*manual
- Height 16.14 in
- Depth (In.) 11.42 in
- Width 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betty Crocker
- MFR # BC-3736CMR
- Zoro # G109245040
- UPC # 623287337364
- Country of Origin China
- Category Coffee Makers
Dimensions
Length | 11.42 in |
Height | 16.14 in |
Depth (In.) | 11.42 in |
Width | 9.25 in |
Details
Item | Coffee Maker |
Color | Red |
Includes | 1*product, 1*manual |
Description
Check out the Betty Crocker 12 Cup Coffee Maker! It features a LED digital programmable clock, automatic 2-hour shutoff, and a pause and pour feature. The double-wall filter holder prevents aroma and flavor loss, and the heat-resistant glass carafe with hinged lid and cup markings make pouring the right amount of coffee easier than ever.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Blue Donuts Bronze Mug Tree (BD3931141)
- ALLPOINTS Cord - 6Ft 15A 120V 14G 3-Wire (381544)
- HATCO Toaster Element (R02-09-030)
- SOLO SOLO® Symphony Trophy Plus Dual Temperature 12 oz., Beige, 100/Pack (X12-J8002)
- BUNN 12 Cup Pourover Coffee Brewer With 2 Warmers, VPR-Black, 2 Easypour Decanter (33200.0002)
- MELITTA Coffeemaker Drip 6-10Cup (640616)
- BUNN Stainless Steel Drip 102 oz. Airpot Coffee Brewer (WAVE15S-APS)
- MELITTA COFFEE BREWER BLK 1CUP (64007)
- ARZUM Okka Minio Automatic Turkish Coffee Machine, Maker, 120V UL, BlackCopper (OK004)
- HAMILTON BEACH Cofee Maker Black 12Cup (49465R)
- BUNN Bunn 38700.0011- Axiom DV-TC, Dual-Voltage Thermal Carafe Coffee Brewer, 120V, 120/208, or 120/240V (38700.0011)
- Betty Crocker Coffee Makers