Shop All Folding Chairs
Betterbeds
Vinyl Upholstered Premium Folding Chair Dark Midnight Blue with Blue Frame- Set of 4
Mfr # BE410694
Zoro # G203745576
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betterbeds
- MFR # BE410694
- Zoro # G203745576
- UPC # 747216087608
- Country of Origin China
- Category Folding Chairs
Details
Style | Folding Chair |
Description
1200 Series / PREMIUM STEEL VINYL FOLDING CHAIR MOST UPHOLSTERED FOLDING CHAIRSONLY HAVE PART OF THE SEAT UPHOLSTERED— LOOK AT OUR CHAIR THEENTIRE SEAT AND BACK IS UPHOLSTERED.FEATURES DOUBLE HINGES DOUBLE CONTOUREDBACK TWO U-SHAPED RIVETEDCROSS BRACES NON-MARRING GLIDES ANDV-TIP STABILITY CAPS. UPHOLSTEREDIN HEAVY DUTY 19-MIL VINYL WRAPPEDOVER 1.'' FOAM.29.5''H x 18.75''W x 20.25''D Two U-shaped double riveted cross braces 18-gauge steel tubing Fully upholstered seat and back attached with 6 rivets .80MM Vinyl over 1.25'' 0.9lb. density foam seat and 1.2lb. density back Double hinges for added stability and durability V-shaped stability plugs Vinyl and Foam are Cal 117 rated Part of Bodybuilder Series line; holds 480lbs. of moving weight. SittingGreen – ANSI/BIFMA X7.1-2007
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-BRN-VY-GG)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- BETTERBEDS Premium All Steel Folding Chair Blue- Set of 4 (BE664646)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- FLASH FURNITURE Beige Vinyl Folding Chair (2-HA-MC705AV-3-BGE-GG)
- REGENCY Regency M Lightweight Stackable Sturdy Breakroom Chair (8 pack)- Burgundy (4700BY8PK)
- REGENCY Regency M Lightweight Stackable Sturdy Breakroom Chair (40 pack)- Blue (4700BE40PK)
- FLASH FURNITURE Distressed Kelly Blue-Teal Metal Indoor-Outdoor Stackable Chair (4-ET-3534-KB-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (602)
- Betterbeds Seating