Shop All Paper Towel Dispensers
Betterbeds
Roll Carousel Standard Tissue Dispenser in Dark Translucent
Mfr # BE70474
Zoro # G304016353
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betterbeds
- MFR # BE70474
- Zoro # G304016353
- UPC # 654204251289
- Country of Origin China
- Category Paper Towel Dispensers
Description
The 4-Roll Carousel standard tissue dispenser with a Translucent Dark cover and beige back, features a roll advance mechanism that ensures that a roll must be completely used before switching to a new one. The easy loading dispenser is fully enclosed for maximum hygiene and the locked hinged cover eliminates theft and waste. The translucent cover allows view of paper supply. Holds any standard household tissue roll with 1-1/2" core.
Finish: Dark Translucent.
Includes 1 key, type 2.
Includes hardware pack.
4 Station conventional tissue carousel.
Efficient roll advance mechanism.
Towel is completely covered for maximumm hygiene.
Vandal proof, break resistant, chemical and flame resistant.
Made of tough impact resistant material.
Translucent cover allows for view of paper supply.
Dimensions: 13-3/8" L x 6-5/16" W x 14-13/16" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C106)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- FEBREZE Odor Eliminator, 15 mL, Cartridge, PK6 (55868)
- TORK Tork PeakServe® Continuous™ Hand Towel Dispenser White H5, High Capacity, Elevation Range, 552520 (552520)
- SAN JAMAR Key, Paper Towel Dispenser For - Part# Sjn13Ez (SJN13EZ)
- SPECTRUM DIVERSIFIED Spectrum Clear Plastic Wall or Cabinet Mount Paper Towel Holder (40250)
- GEORGIA-PACIFIC Paper Towel Dispenser, (1) Roll w/Stub, Width: 9" (59594)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- TORK Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing (302020)
- SMART SYSTEM Towl Dsp, Smrt Systm, Recessd Roll, SS Look (T8406SSADA)
- Betterbeds Paper Towel Dispensers