Shop All Fabric & Sewing
Betterbeds
Marine 6859 Marine Grade Upholstery Vinyl Fabric; Antique Green
Mfr # BE1578361
Zoro # G304165723
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betterbeds
- MFR # BE1578361
- Zoro # G304165723
- UPC # 780997638515
- Country of Origin China
- Category Fabric & Sewing
Description
Backing is a Hi-Loft 100% Polyester Ultraviolet AATCC 16 Xeno Test 150: Pass Abrasion ASTM D3889-87 Taber CS-17 500g: N/C at 200 cycles Stitching Strength DIN 54301 lbs (min): Warp=19, Fill=13 Adhesion ASTM D-751-89 lbs/in(min): Warp=10 Fill=10.
Features- Marine Grade Upholstery Vinyl
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Do Not Use Powered Abrasives or Steel Wool
- Products of this nature will always result in additional damage
- Remove most stains with a soft cloth or sponge, mild soap & water
- If stubborn stains remain, use a soft brush
- Rinse Thoroughly with clean water & wipe dry
- Mild Soap & Water
- Upholstery Outdoor Automotive Seating
- Color: Antique Green
- Abrasion: Exceeds 50,000 Double Rubs
- Backing Content: 100% Polyester
- Backing Weight: 6.18 oz Per Lineal Yard
- Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Dimenstability: Elongation ASTM D-751-89 % Average: Warp=69 Fill=154
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours
- Mildew: Mildew Resistant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191M-5134 - Warp = 37 lbs & Fill = 41 lbs
- Tensilestrength: Passes ASTM D751 - Warp = 129 lbs & Fill = 110 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 29.00 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mesh Desk Organizer, 8 Sections, Steel, 13 (3255BL)
- CHARLES LEONARD Creative Arts Plastic Artist Brushes, Assorted Colors, 144PK (73344)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- BETTERBEDS Marine 6857 Marine Grade Upholstery Vinyl Fabric; Peacock (BE1364208)
- DESIGNER FABRICS Designer Fabrics G722 54 in. Wide ; Brown; Solid Outdoor Indoor Marine Vinyl (G722)
- HEAVENLY Heavenly 601 Woven Chenille Fabric; Oyster (HEAVE601)
- COHESION 97 100 Percent Polyester Fabric, Graphite (COHES97)
- DESIGNER FABRICS Designer Fabrics H365 54 in. Wide Blue Jean; Preshrunk Washed Denim Upholstery And Multipurpose Fabric (H365)
- LATESTLUXURY 605 100 Percent Polyester Fabric; Burlap (LA1364592)
- 303 PRODUCTS 303 Products 283826 16oz. Fabric Guard (283826)
- Betterbeds