Shop All Waiting Room & Guest Chairs
Betterbeds
Jason Jason Dark Grey Fabric Tub Chair
Mfr # BE776805
Zoro # G604004227
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betterbeds
- MFR # BE776805
- Zoro # G604004227
- UPC # 753153184461
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Jason brings the fun! The Jason Fabric Tub Chair is the seat for those who love to be comfortable in a big way. Featuring a comfortable cushion, loveable arms, and a sturdy frame, the Jason Fabric Tub Chair fits in anywhere people like to enjoy themselves. Affordable, high quality, and reliable - The Nathaniel Way. Monocolor upholsteryNatural finish on the legsS-Spring bag cushionClassic Tub Design
Features- Jason Dark Grey Fabric Club Tub Chair
- Color: Dark Grey
- Size: 29.1 x 29.5 x 31.5
- Weight: 30.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W X 25.5" L X 32" H, Black (RUT-EO1-BK-RTAB-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- FOUNDATIONS SafeRocker™ Replacement Cushion Set (4305036)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2" L 36-1/2" H, Hercules Premium Series (LE-GOLD-GG)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-3169-GG)
- Betterbeds Waiting Room & Guest Chairs