Shop All Paper Towel Dispensers
Betterbeds
Hands Free Auto Cut Roll Towel Dispenser in Dark Translucent
Mfr # BE1005996
Zoro # G603879543
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betterbeds
- MFR # BE1005996
- Zoro # G603879543
- UPC # 727272912984
- Country of Origin China
- Category Paper Towel Dispensers
Description
The Hands-Free Auto Cut Roll Towel dispenser with a Translucent Dark cover and beige back provides a touchless, hands free operation with a quick, smooth, and reliable delivery of an 11" sheet of paper. Uses standard 8" wide paper up to 8" in diameter with a 1-1/2" to 2" core. The translucent cover allows for easy view of paper supply. Has an emergency paper feed to help advance roll, if needed. The modern design is sure to compliment any decor.
Finish: Dark Translucent.
Includes 1 key, type 1.
Touchless, hands-free operation.
Quick, smooth and easy pull.
Safe and reliable delivery of a 11" sheet.
Easy to use and install.
Emergency paper feed to help advance roll if needed.
Uses standard 8" wide apper up to 8" in diameter.
Translucent cover allows for view of paper supply.
Next sheet is automatically ready for next user, no waiting.
Custom pad printing available.
No batteries.
Dimensions: 12-1/2" L x 9-1/4" W x 14-3/4" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS SURFACE PROTECT 24""X50' (MU2450W)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- ETTORE Cleaning Critters - Cobbert Fiber Duster 8 in. W X 59 in. L 1 each (32000)
- HARBOR CENTERPULL TOWEL DSPNSR (HDCPT1)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (200) Multifold (51904)
- TORK / SCA TISSUE Std CF Roll Dispene (659028)
- KIMBERLY-CLARK PROFESSIONAL 2.9"H x 16-4/5"W, Wall Mount Dispenser, Jumbo Roll, Black (80579)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- BRADLEY Semi-Recessed Towel/Waste Unit (238-100000)
- GEORGIA-PACIFIC Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke (56640)
- Betterbeds Paper Towel Dispensers