Shop All Bath and Shower Mats
Betterbeds
21 x 4 in. Ultra Plush Polyester Shaggy Bath Mat - White
Mfr # BE372847
Zoro # G203685803
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betterbeds
- MFR # BE372847
- Zoro # G203685803
- UPC # 661541790968
- Country of Origin China
- Category Bath and Shower Mats
Description
brings the finest and the most advanced bath mats in the market. pamper your feet with our ultra plush line of microfiber polyester shags. the extra thick 1" pile is engineered for maximum water absorbency and comfort. stephan roberts bath mats provide a warm and cozy coordination to any bath decor. backed with a premium tpr nonskid backing, our bath mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom. take a step on products and you will never want to step off.
Features- Ultra plush microfiber polyester backing and durable non-skid tpr backing
- Machine wash cold water separately on gentle cycle with mild detergent
- Hang to dry or tumble dry low heat
- Do not iron. do not bleach. do not dry clean
- Highly absorbent and quick drying
- Durable non-skid tpr backing
- Stain resistant and easily cleaned, machine washable
- Color: White
- Size: 21 x 4 in.
- Weight: 2.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-ANT2)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- TENNESEE MAT CO Wearwell Tall Wall Sanitizing Footbath Mat 212 Thick 212' x 314' Black (222.2.5x32x39BK)
- CREATIVE BATH All That Jazz Bath Rug (R0888AQU)
- SAFAVIEH 4 x 6 ft. Small Rectangle Boston Hand Woven Bath Mats- Brown (BOS685A-4)
- LACEY MILLS Bath Rug, Riviera, 21x34, 18 oz., White (10019STK)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- Betterbeds Bath and Shower Mats